Beli pellet plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MERCK Molecular Sieve 0.4nm
    Mulai

    Rp3.199.900

    MERCK Molecular Sieve 0.4nm
    atribut:
    • Packaging: Glass Bottles
    • HS Code: 3824 99 96
    • Quality Level: MQ200
    • Storage: Storage temperature: no restrictions.
    • Storage class: 10-13 Other liquids and solids
    • WGK: NWG not water
  2. KRISBOW Alat Ukur Kelembaban Kayu Profesional (Alat Ukur Kelembaban)
    Mulai

    Rp4.699.900

    KRISBOW Alat Ukur Kelembaban Kayu Profesional (Alat Ukur Kelembaban)
    atribut:
    • Auto Power OFF: After approx. 3 mins
    • Auto LCD backlight OFF: After approx. 10 sec
    • Accuracy (%): Wood : 0-30%/±1, 30-60%/±2, 60-75%/±4, Others Materials : /±0.5%
    • Ambient Relative Humidity: Measuring Range: 0 to 100%, Accuracy: 0-20% & 80-100%/±5°C, 20-80%/±3.5°C
    • Ambient Temperature (°C): Measuring Range: -40 to 70 (-40 to 158°F), Accuracy: -40 to -10 & +40 to +70/±2°C, -10 to +40/±1°C
    • Battery: 3 x Cr 2032
    • Dimension (HxWxD) (mm): 160x60x28
    • Electrode Length (mm): 8
    • Measuring Range (%): Wood : 1-75, Builing Material : 0.1-2.4
    • Weight (kg): 0.203
  3. KRISBOW Dirty Dish Trolley (Troli Piring Kotor)
    Mulai

    Rp1.599.900

    KRISBOW Dirty Dish Trolley (Troli Piring Kotor)
    atribut:
    • Dimensions (mm): 800x440x930
    • Size (cm): 80x44x93
  4. Chitose School Furniture Table Echool Plus Series (Table Only)
    Mulai

    Rp1.299.900

    Chitose School Furniture Table Echool Plus Series (Table Only)
    atribut:
    • Frame Finishing: Powder Coating
    • Color: Ivory (Frame)
    • Material: Plastic (Table Top & Drawer)
  5. Vibra Moisture Analyser (Analisa Kelembaban)
    Mulai

    Rp82.999.900

    Vibra Moisture Analyser (Analisa Kelembaban)
    Deskripsi:
    Moisture Determination BalanceAdaptability, Simplicity, ReliabilityGrain, Processed Food, Medicine, Wood, Paper, Concrete, Jute, Copra, coke, Nonwoven fabric, Plastic pellets, …etc. In many products, moisture content is one of the key factors in quality control process. ViBRA MD series provides simple but reliable measurement of moisture content in laboratory and manufacturing process. Adaptability.ViBRA MD series can be available formoisture analysis of various objectsand various locations. Unique organiccarbon heater has strong power and isenvironmentally correct heat source.Simplicity.ViBRA MD series has automatic measurementmode in which MD monitors the dryingprocess and automatically stops theoperation. And the structure is quite simplethat daily cleaning and maintenance are easy.Reliability.No other factor is more important thanreliability in measurement performance.Combination of auto-taring system andnewly developed organic carbon heaterrealize excellent repeatability in measurementresults.
    atribut:
    • Power Consumption: Max. 900W
    • Output: RS232C
    • Repeatability with 5g sampel: 0.1%
    • Measurement Range: 0-100% (wet base, solids), 0-500% (dry base)
    • Max. Sample Weight: 80g
    • Min. Sample Weight: 1g
    • Readability of Balance: 0.005g
    • Temperature Range: 30-180degrees C
    • Increment in Temperature: 1degrees C
    • Display: LCD with Backlit (96x40mm)
    • Readability moisture content: 0.01%/0.1%
    • Heat Source: Organic Cargon Heater (280Wx2)
    • Power Supply: AC100-120V/220-240V
    • Measurement Format: Evaporation Weight Loss Method
    • Measurement Mode : Automatic & Timed operation Mode
Daftar Harga pellet plastik Terbaru October 2026
MERCK Molecular Sieve 0.4nmRp3.199.900
KRISBOW Alat Ukur Kelembaban Kayu Profesional (Alat Ukur Kelembaban)Rp4.699.900
KRISBOW Dirty Dish Trolley (Troli Piring Kotor)Rp1.599.900
Chitose School Furniture Table Echool Plus Series (Table Only)Rp1.299.900
Vibra Moisture Analyser (Analisa Kelembaban)Rp82.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)